KS5190BAL Heirloom Single-Handle Water Filtration Faucet, Matte Black

  • Mfr # KS5190BAL

  • Zoro # G3100084


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
Includes
Faucet; Mounting Hardware
Height
5.81
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5190BAL
Zoro #
G3100084
UPC #
663370565533
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Height (Inch)
5.81
Item Length (Inch)
11.13
Item Width (Inch)
6.94

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
Material
Brass
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Weight
1.51
Color
Matte Black
Pullout Spray
false
Drain Included
No
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
1
Handle Style
Lever
Handles Included
true
Faucet Holes
1
Share H&C Handle Item#
KSH3190BAL
Shared H&C Cartridge Item#
KSRP7391C
Installation Type
Single Hole
Collection
Heirloom
Pulldown Spray
false
Item Weight (lbs)
1.51
Theme
Traditional
Faucet Centers
0

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.