Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5190BL Vintage Single-Handle Water Filtration Faucet, Matte Black

  • Mfr # KS5190BL

  • Zoro # G3092926


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5190BL
Zoro #
G3092926
UPC #
663370565397
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Length (Inch)
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
1.51
Color
Matte Black
Sidespray
false
Shared H&C Cartridge Item#
KSRP7391C
Collection
Vintage
Drain Included
No
Handles Included
true
Faucet Holes
1
Spout Flow Rate (GPM)
1
Share H&C Handle Item#
KSH3190BL
Theme
Traditional
Pulldown Spray
false
Hose Included
false
Installation Type
Single Hole
Faucet Centers
0
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
1.51

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.