Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5190NML Magellan Single-Handle Water Filtration Faucet, Matte Black

  • Mfr # KS5190NML

  • Zoro # G3095586


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5190NML
Zoro #
G3095586
UPC #
663370565465
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Height (Inch)
5.81
Item Width (Inch)
6.94
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
1.51
Color
Matte Black
Drain Included
No
Faucet Holes
1
Item Weight (lbs)
1.51
Share H&C Handle Item#
KSH3190NML
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
1
Pullout Spray
false
Hose Included
false
Pulldown Spray
false
Installation Type
Single Hole
Shared H&C Cartridge Item#
KSRP7391C
Handles Included
true
Collection
Magellan
Handle Style
Lever
Faucet Centers
0

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.