KS5191AL Royale Single-Handle Water Filtration Faucet, Polished Chrome

  • Mfr # KS5191AL

  • Zoro # G3089959


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Includes
Faucet; Mounting Hardware
Height
5.81
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5191AL
Zoro #
G3089959
UPC #
663370565335
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Length (Inch)
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
1.51
Pullout Spray
false
Spout Flow Rate (GPM)
1
Collection
Royale
Faucet Centers
0
Handle Style
Lever
Handles Included
true
Faucet Holes
1
Share H&C Handle Item#
KSH3191AL
Hose Included
false
Drain Included
No
Sidespray
false
Item Weight (lbs)
1.51
Theme
Traditional
Shared H&C Cartridge Item#
KSRP7391C
Installation Type
Single Hole
Pulldown Spray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.