KS5191BAL Heirloom Single-Handle Water Filtration Faucet, Polished Chrm

  • Mfr # KS5191BAL

  • Zoro # G3091675


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Height
5.81
Width
6.94
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5191BAL
Zoro #
G3091675
UPC #
663370565540
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Width (Inch)
6.94
Item Length (Inch)
11.13
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
1.51
Handle Style
Lever
Theme
Traditional
Drain Included
No
Pulldown Spray
false
Item Weight (lbs)
1.51
Faucet Centers
0
Shared H&C Cartridge Item#
KSRP7391C
Sidespray
false
Pullout Spray
false
Faucet Holes
1
Spout Flow Rate (GPM)
1
Handles Included
true
Hose Included
false
Share H&C Handle Item#
KSH3191BAL
Installation Type
Single Hole
Collection
Heirloom

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.