KS5191TAL Tudor Single-Handle Water Filtration Faucet, Polished Chrome

  • Mfr # KS5191TAL

  • Zoro # G3092996


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
5.81
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5191TAL
Zoro #
G3092996
UPC #
663370565618
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Width (Inch)
6.94
Item Length (Inch)
11.13
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Weight
1.51
Color
Polished Chrome
Share H&C Handle Item#
KSH3191TAL
Sidespray
false
Shared H&C Cartridge Item#
KSRP7391C
Handles Included
true
Faucet Holes
1
Pullout Spray
false
Pulldown Spray
false
Faucet Centers
0
Handle Style
Lever
Item Weight (lbs)
1.51
Collection
Tudor
Theme
Traditional
Spout Flow Rate (GPM)
1
Installation Type
Single Hole
Drain Included
No
Hose Included
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.