KS5192BAL Heirloom Sgl-Handle Water Filtration Faucet, Polished Brass

  • Mfr # KS5192BAL

  • Zoro # G3081044


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5192BAL
Zoro #
G3081044
UPC #
663370565557
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Height (Inch)
5.81
Item Width (Inch)
6.94
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Brass
Weight
1.51
Hose Included
false
Pulldown Spray
false
Installation Type
Single Hole
Item Weight (lbs)
1.51
Faucet Holes
1
Handles Included
true
Spout Flow Rate (GPM)
1
Faucet Centers
0
Handle Style
Lever
Sidespray
false
Shared H&C Cartridge Item#
KSRP7391C
Pullout Spray
false
Theme
Traditional
Collection
Heirloom
Share H&C Handle Item#
KSH3192BAL
Drain Included
No

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.