KS5192BL Vintage Single-Handle Water Filtration Faucet, Polished Brass

  • Mfr # KS5192BL

  • Zoro # G3087466


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Width
6.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5192BL
Zoro #
G3087466
UPC #
663370565410
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Height (Inch)
5.81
Item Width (Inch)
6.94
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Weight
1.51
Hose Included
false
Handle Style
Lever
Share H&C Handle Item#
KSH3192BL
Drain Included
No
Theme
Traditional
Faucet Centers
0
Pulldown Spray
false
Handles Included
true
Faucet Holes
1
Spout Flow Rate (GPM)
1
Sidespray
false
Shared H&C Cartridge Item#
KSRP7391C
Collection
Vintage
Pullout Spray
false
Installation Type
Single Hole
Item Weight (lbs)
1.51

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.