KS5193TAL Tudor Single-Handle Water Filtration Faucet, Antique Brass

  • Mfr # KS5193TAL

  • Zoro # G3103520


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
5.81
Width
6.94
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5193TAL
Zoro #
G3103520
UPC #
663370565632
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Width (Inch)
6.94
Item Length (Inch)
11.13
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Antique Brass
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Weight
1.51
Color
Antique Brass
Collection
Tudor
Faucet Holes
1
Installation Type
Single Hole
Pullout Spray
false
Sidespray
false
Drain Included
No
Shared H&C Cartridge Item#
KSRP7391C
Handle Style
Lever
Handles Included
true
Theme
Traditional
Item Weight (lbs)
1.51
Hose Included
false
Pulldown Spray
false
Share H&C Handle Item#
KSH3193TAL
Faucet Centers
0
Spout Flow Rate (GPM)
1

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.