KS5195AL Royale Single-Handle Water Filtration Faucet, Oil Rubbed Brnz

  • Mfr # KS5195AL

  • Zoro # G3106320


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5195AL
Zoro #
G3106320
UPC #
663370565366
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.81
Width
6.94
Length
11.13
Item Length (Inch)
11.13
Item Height (Inch)
5.81
Item Width (Inch)
6.94

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Oil Rubbed Bronze
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 1/4" compression inlet, Lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Weight
1.51
Drain Included
No
Share H&C Handle Item#
KSH3195AL
Shared H&C Cartridge Item#
KSRP7391C
Sidespray
false
Handle Style
Lever
Faucet Centers
0
Collection
Royale
Spout Flow Rate (GPM)
1
Handles Included
true
Pulldown Spray
false
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
1.51
Hose Included
false
Installation Type
Single Hole
Faucet Holes
1

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.