KS5197BAL Heirloom Single-Handle Water Filtration Faucet, Brushed Brass

  • Mfr # KS5197BAL

  • Zoro # G3094700


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Width
6.94
ADA Compliant
true
Height
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5197BAL
Zoro #
G3094700
UPC #
663370565588
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
1.51
Color
Brushed Brass
Faucet Centers
0
Pullout Spray
false
Drain Included
No
Installation Type
Single Hole
Share H&C Handle Item#
KSH3197BAL
Theme
Traditional
Collection
Heirloom
Sidespray
false
Spout Flow Rate (GPM)
1
Pulldown Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP7391C
Faucet Holes
1
Hose Included
false
Item Weight (lbs)
1.51
Handles Included
true

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.