KS5197TAL Tudor Single-Handle Water Filtration Faucet, Brushed Brass

  • Mfr # KS5197TAL

  • Zoro # G3082100


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Width
6.94
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Height
5.81
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5197TAL
Zoro #
G3082100
UPC #
663370565656
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Brushed Brass
Weight
1.51
Item Weight (lbs)
1.51
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP7391C
Installation Type
Single Hole
Theme
Traditional
Spout Flow Rate (GPM)
1
Collection
Tudor
Hose Included
false
Faucet Centers
0
Share H&C Handle Item#
KSH3197TAL
Handle Style
Lever
Drain Included
No
Faucet Holes
1
Pulldown Spray
false
Handles Included
true
Sidespray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.