KS5198BAL Heirloom Sgl-Handle Water Filtration Faucet, Brushed Nickel

  • Mfr # KS5198BAL

  • Zoro # G3083957


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Width
6.94
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5198BAL
Zoro #
G3083957
UPC #
663370565595
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Length (Inch)
11.13
Item Width (Inch)
6.94
Item Height (Inch)
5.81

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Weight
1.51
Color
Brushed Nickel
Handles Included
true
Hose Included
false
Pulldown Spray
false
Spout Flow Rate (GPM)
1
Installation Type
Single Hole
Faucet Centers
0
Share H&C Handle Item#
KSH3198BAL
Item Weight (lbs)
1.51
Faucet Holes
1
Sidespray
false
Shared H&C Cartridge Item#
KSRP7391C
Theme
Traditional
Drain Included
No
Collection
Heirloom
Handle Style
Lever
Pullout Spray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.