KS5198BL Vintage Single-Handle Water Filtration Faucet, Brushed Nickel

  • Mfr # KS5198BL

  • Zoro # G3094597


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Width
6.94
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5198BL
Zoro #
G3094597
UPC #
663370565458
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.94
Height
5.81
Length
11.13
Item Height (Inch)
5.81
Item Length (Inch)
11.13
Item Width (Inch)
6.94

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Single-Hole Installation, 1.0 GPM/3.8 LPM Spout Flow Rate at 60 PSI, 1/4" Compression Inlet, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Color
Brushed Nickel
Weight
1.51
Shared H&C Cartridge Item#
KSRP7391C
Pullout Spray
false
Sidespray
false
Theme
Traditional
Drain Included
No
Faucet Holes
1
Installation Type
Single Hole
Pulldown Spray
false
Item Weight (lbs)
1.51
Handle Style
Lever
Share H&C Handle Item#
KSH3198BL
Spout Flow Rate (GPM)
1
Handles Included
true
Hose Included
false
Collection
Vintage
Faucet Centers
0

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.