Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5561BL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561BL

  • Zoro # G3063316


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
2.81
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5561BL
Zoro #
G3063316
UPC #
663370071263
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Item Length (Inch)
4.75
Item Height (Inch)
2.81
Item Width (Inch)
3.38

Details

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.62
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
6.62
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH7611BL
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF3961
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Flange Item#
KSHF5561
Pop Up Rod Item#
KSPR1161

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.