Zoro Homepage

KS5561BX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561BX

  • Zoro # G3064278


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Length
4.75
Color
Polished Chrome
Width
3.38
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5561BX
Zoro #
G3064278
UPC #
663370067266
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Width
3.38
Height
2.81
Item Height (Inch)
2.81
Item Length (Inch)
4.75
Item Width (Inch)
3.38

Details

Color
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass
Weight
6.62
Drain Included
Yes
Handle Flange Item#
KSHF5561
Item Weight (lbs)
6.62
Cold Handle Item#
KSH4461BXC
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Theme
Traditional
Installation Type
Widespread
Tee Item#
KSTEE2951
Faucet Holes
3
Collection
Royale
Pullout Spray
false
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1161
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Spout Flange Item#
KSSF3961
Hot Handle Item#
KSH4461BXH
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.