KS5561TL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561TL

  • Zoro # G3069799


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Height
3.38
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5561TL
Zoro #
G3069799
UPC #
663370071348
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.38
Length
10
Width
4.75
Item Length (Inch)
10
Item Width (Inch)
4.75
Item Height (Inch)
3.38

Details

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Color
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Weight
6.62
Sidespray
false
Handle Flange Item#
KSHF5561
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Installation Type
Widespread
Handle Style
Lever
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Spout Flange Item#
KSSF3961
Tee Item#
KSTEE2951
Drain Included
Yes
Share H&C Handle Item#
KSH7611TL
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1161
Cold Cartridge Item#
KSRPL5000CC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.