KS5562AL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5562AL

  • Zoro # G3079066


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Width
3.38
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Height
2.81
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5562AL
Zoro #
G3079066
UPC #
663370071119
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
2.81
Length
4.75
Max Deck Thickness
1.75
Item Height (Inch)
2.81
Item Length (Inch)
4.75
Item Width (Inch)
3.38

Details

Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Weight
6.62
Pop Up Rod Item#
KSPR1162
Installation Type
Widespread
Item Weight (lbs)
6.62
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF3962
Faucet Holes
3
Handle Style
Lever
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Share H&C Handle Item#
KSH2362AL
Drain Included
Yes
Sidespray
false
Handle Flange Item#
KSHF5562
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.