Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5565BX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS5565BX

  • Zoro # G3078637


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5565BX
Zoro #
G3078637
UPC #
663370067280
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75
Height
2.81
Width
3.38
Item Width (Inch)
3.38
Item Height (Inch)
2.81
Item Length (Inch)
4.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
ADA Compliant
false
Material
Brass
Finish
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
6.62
Cold Handle Item#
KSH4465BXC
Item Weight (lbs)
6.62
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KSH4465BXH
Handles Included
true
Faucet Centers
8 to 16
Installation Type
Widespread
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1165
Handle Style
Cross
Handle Flange Item#
KSHF5565
Collection
Royale
Spout Flange Item#
KSSF3965
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Drain Included
Yes

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.