KS5565PL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS5565PL

  • Zoro # G3078086


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Width
3.38
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5565PL
Zoro #
G3078086
UPC #
663370071201
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
2.81
Length
4.75
Max Deck Thickness
1.75
Item Length (Inch)
4.75
Item Width (Inch)
3.38
Item Height (Inch)
2.81

Details

Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Weight
6.62
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Faucet Holes
3
Handle Style
Lever
Collection
Royale
Pullout Spray
false
Share H&C Handle Item#
KSH1165PL
Spout Flange Item#
KSSF3965
Installation Type
Widespread
Handle Flange Item#
KSHF5565
Pop Up Rod Item#
KSPR1165
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handles Included
true
Item Weight (lbs)
6.62

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.