Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5568BL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568BL

  • Zoro # G3078619


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
2.81
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Width
3.38
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568BL
Zoro #
G3078619
UPC #
663370071294
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Width
3.38
Length
4.75
Item Width (Inch)
3.38
Item Height (Inch)
2.81
Item Length (Inch)
4.75

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
true
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
6.62
Drain Included
Yes
Pullout Spray
false
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Style
Lever
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF5568
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1168
Faucet Holes
3
Spout Flange Item#
KSSF3968
Sidespray
false
Handles Included
true
Share H&C Handle Item#
KSH7618BL
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.