Zoro Homepage

KS5568BX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568BX

  • Zoro # G3073938


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
2.81
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568BX
Zoro #
G3073938
UPC #
663370067303
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Item Height (Inch)
2.81
Item Length (Inch)
4.75
Item Width (Inch)
3.38

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Weight
6.62
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Tee Item#
KSTEE2951
Faucet Holes
3
Theme
Traditional
Handle Style
Cross
Item Weight (lbs)
6.62
Collection
Royale
Pullout Spray
false
Pop Up Rod Item#
KSPR1168
Spout Flange Item#
KSSF3968
Handles Included
true
Hot Handle Item#
KSH4468BXH
Cold Handle Item#
KSH4468BXC
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF5568
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.