KS5568GL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568GL
  • Zoro # G3070919
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Height
2.81
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS5568GL
Zoro #
G3070919
UPC #
663370071416
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
4.75
Width
3.38
Item Length (Inch)
4.75
Item Height (Inch)
2.81
Item Width (Inch)
3.38

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
ADA Compliant
true
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Handle Style
Lever
Pop Up Rod Item#
KSPR1168
Spout Flange Item#
KSSF3968
Collection
Georgian
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH7618GL
Drain Included
Yes
Installation Type
Widespread
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handle Flange Item#
KSHF5568
Item Weight (lbs)
6.62
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Pullout Spray
false
Tee Item#
KSTEE2951
Handles Included
true
Theme
Traditional

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.