Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS5568PL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568PL

  • Zoro # G3066667


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
3.38
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568PL
Zoro #
G3066667
UPC #
663370071218
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.75
Height
2.81
Item Height (Inch)
2.81
Item Length (Inch)
4.75
Item Width (Inch)
3.38
Max Deck Thickness
1.75

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Weight
6.62
Faucet Centers
8 to 16
Pullout Spray
false
Share H&C Handle Item#
KSH1168PL
Drain Included
Yes
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF5568
Handles Included
true
Pop Up Rod Item#
KSPR1168
Theme
Traditional
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Item Weight (lbs)
6.62
Installation Type
Widespread
Collection
Royale
Spout Flange Item#
KSSF3968

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.