KS5568TL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS5568TL

  • Zoro # G3064637


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
4.75
Color
Brushed Nickel
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5568TL
Zoro #
G3064637
UPC #
663370071379
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75
Height
3.38
Length
10
Item Width (Inch)
4.75
Item Height (Inch)
3.38
Item Length (Inch)
10

Details

Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Handle Flange Item#
KSHF5568
Sidespray
false
Spout Flange Item#
KSSF3968
Faucet Holes
3
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR1168
Drain Included
Yes
Share H&C Handle Item#
KSH7618TL
Handles Included
true
Item Weight (lbs)
6.62
Theme
Traditional
Handle Style
Lever
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Faucet Centers
8 to 16
Tee Item#
KSTEE2951

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.