KS5971FL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5971FL

  • Zoro # G3068837


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Width
5.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5971FL
Zoro #
G3068837
UPC #
663370021961
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Height
2.75
Length
6
Item Length (Inch)
6
Item Height (Inch)
2.75
Item Width (Inch)
5.38

Details

Color
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Material
Brass
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 5-3/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Item Weight (lbs)
6.62
Pullout Spray
false
Collection
Royale
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2971
Cold Handle Item#
KSH5361FLC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2971
Handle Style
Lever
Sidespray
false
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH5361FLH
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.