KS5972FL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS5972FL

  • Zoro # G3058888


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
2.75
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-5/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5972FL
Zoro #
G3058888
UPC #
663370021978
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
5.38
Length
6
Max Deck Thickness
2
Item Width (Inch)
5.38
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Item
Widespread Bathroom Faucet
Material
Brass
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-5/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.51
Spout Flange Item#
KSSF2972
Item Weight (lbs)
5.51
Pop Up Rod Item#
KSPR2972
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Collection
Royale
Faucet Centers
8 to 16
Cold Handle Item#
KSH5362FLC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH5362FLH
Drain Included
Yes
Pullout Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.