Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6021ML Wall Mount Tub Faucet, Polished Chrome

  • Mfr # KS6021ML

  • Zoro # G002837861


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10
Height
3.06
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6021ML
Zoro #
G002837861
UPC #
663370834295
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
3.06
Length
12.5

Details

Material
Brass
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet;Mounting Hardware
Finish
Polished Chrome
Weight
6

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Milano wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.