Shop KINGSTON BRASS
See all product information
Create Account
KS6022ZX Wall Mount Tub Faucet, Polished Brass
- Mfr # KS6022ZX
- Zoro # G602838039
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet;Mounting Hardware
Height
3.06
Length
10
Weight
6
Width
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6022ZX
- Zoro #
- G602838039
- UPC #
- 663370834387
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet;Mounting Hardware
- Finish
- Polished Brass
- Weight
- 6
- Color
- Polished Brass
- Material
- Brass
- Features
Dimensions
- Height
- 3.06
- Length
- 10
- Width
- 10
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Millennium wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.