Shop KINGSTON BRASS
See all product information
Create Account
KS6025DFL Wall Mount Tub Faucet, Oil Rubbed Bronze
Mfr # KS6025DFL
Zoro # G302835383
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
10
Height
3.06
Length
15.38
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS6025DFL
- Zoro #
- G302835383
- UPC #
- 663370834004
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10
- Height
- 3.06
- Length
- 15.38
Details
- Material
- Brass
- Features
- Finish
- Oil Rubbed Bronze
- Includes
- Faucet;Mounting Hardware
- Color
- Oil Rubbed Bronze
- Weight
- 6
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The NuWave wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov