Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6120CKL Two-Handle Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS6120CKL

  • Zoro # G402837829


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Length
13.13
Weight
6.42
Finish
Matte Black
Width
7
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6120CKL
Zoro #
G402837829
UPC #
663370832925
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.13
Width
7
Height
3.06

Details

Weight
6.42
Finish
Matte Black
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kaiser wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.