KS6121ZX Two-Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS6121ZX

  • Zoro # G402837430


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Width
7
Length
10
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS6121ZX
Zoro #
G402837430
UPC #
663370833496
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
10
Height
3.06

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Weight
6.42
Finish
Polished Chrome

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Millennium wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.