
KS6123ZX Two-Handle Wall Mount Bathroom Faucet, Antique Brass
Mfr # KS6123ZX
Zoro # G102836344
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Width
7
Color
Antique Brass
Height
3.06
Material
Brass
Finish
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6123ZX
Zoro #
G102836344
UPC #
663370833519
Country of Origin
Taiwan, Province of China
Dimensions
Width
7
Height
3.06
Length
10
Details
Color
Antique Brass
Material
Brass
Finish
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Weight
6.42
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Millennium wall mount bathroom faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.