
KS6125BEX Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS6125BEX
Zoro # G402835511
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
7
Weight
6.42
Includes
Faucet; Mounting Hardware
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6125BEX
Zoro #
G402835511
UPC #
663370832802
Country of Origin
Taiwan, Province of China
Dimensions
Width
7
Height
3.06
Length
10
Details
Finish
Oil Rubbed Bronze
Weight
6.42
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.