Shop KINGSTON BRASS
See all product information
Create Account
KS6125DFL Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
- Mfr # KS6125DFL
- Zoro # G802836095
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Weight
6.42
Finish
Oil Rubbed Bronze
Width
7
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Height
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS6125DFL
- Zoro #
- G802836095
- UPC #
- 663370833120
- Country of Origin
- Taiwan, Province of China
- Weight
- 6.42
- Finish
- Oil Rubbed Bronze
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Color
- Oil Rubbed Bronze
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The NuWave wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.