
KS6125DL Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS6125DL
Zoro # G802836156
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Material
Brass
Height
3.06
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6125DL
Zoro #
G802836156
UPC #
663370833281
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Length
14.25
Width
7
Details
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Weight
6.42
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Description
This faucet boasts bold, sleek design with its cylindrical styling. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Concord wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.