
KS6125ZX Two-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS6125ZX
Zoro # G002836116
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Weight
6.42
Color
Oil Rubbed Bronze
Length
10
Height
3.06
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS6125ZX
Zoro #
G002836116
UPC #
663370833526
Country of Origin
Taiwan, Province of China
Dimensions
Length
10
Height
3.06
Width
7
Details
Weight
6.42
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Millennium wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.