Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6126CML Two-Handle Wall Mount Bathroom Faucet, Polished Nickel

  • Mfr # KS6126CML

  • Zoro # G402836020


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware
Width
7
Length
12.5
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6126CML
Zoro #
G402836020
UPC #
663370833052
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
12.5
Height
3.06

Details

Material
Brass
Includes
Faucet; Mounting Hardware
Weight
6.42
Color
Polished Nickel
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.