KS6126ZX Two-Handle Wall Mount Bathroom Faucet, Polished Nickel

  • Mfr # KS6126ZX

  • Zoro # G402836013


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Weight
6.42
Includes
Faucet; Mounting Hardware
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6126ZX
Zoro #
G402836013
UPC #
663370833533
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Width
7
Height
3.06

Details

Weight
6.42
Includes
Faucet; Mounting Hardware
Finish
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Color
Polished Nickel
Material
Brass

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Millennium wall mount bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.