Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS6127DX Two-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS6127DX

  • Zoro # G502835626


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Weight
6.42
Length
10
Height
3.06
Includes
Faucet; Mounting Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6127DX
Zoro #
G502835626
UPC #
663370833380
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
3.06
Width
7

Details

Weight
6.42
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Brushed Brass
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Minimum 7" spout reach, Maximum 7-5/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Cross handles for easy rotation

Description

This faucet boasts bold, sleek design with its cylindrical styling. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Concord wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.