
KS6127ML Two-Handle Wall Mount Bathroom Faucet, Brushed Brass
Mfr # KS6127ML
Zoro # G202835650
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Height
3.06
Color
Brushed Brass
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS6127ML
Zoro #
G202835650
UPC #
663370833465
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Length
12.5
Width
7
Details
Color
Brushed Brass
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
6.42
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano wall mount bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.