Zoro Homepage

KS615MB Two-Handle Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS615MB

  • Zoro # G302836663


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
5.44
Material
Brass
Weight
3.64
Length
8.69
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS615MB
Zoro #
G302836663
UPC #
663370984747
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.44
Length
8.69
Width
12.5

Details

Material
Brass
Weight
3.64
Includes
Faucet; Mounting Hardware
Finish
Matte Black
Color
Matte Black
Features

Description

Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom space into one only someone of royalty would use. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kingston two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Brilliantly crafted and designed, add this fixture to enhance your unique style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.