Zoro Homepage

KS615PB Two-Handle Wall Mount Bathroom Faucet, Polished Brass

  • Mfr # KS615PB

  • Zoro # G202836862


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
12.5
Length
8.69
Height
5.44
Weight
3.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS615PB
Zoro #
G202836862
UPC #
663370984761
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.5
Length
8.69
Height
5.44

Details

Color
Polished Brass
Weight
3.64
Includes
Faucet; Mounting Hardware
Material
Brass
Finish
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPT inlet connection, 5-7/16" from tip of spout to inlet ports, 8-15/16" spout reach from center of spout, 12-1/2" spout reach from wall, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation

Description

Designed to intertwine exceptional soundness with magnificent grandeur, this faucet will transform your bathroom space into one only someone of royalty would use. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kingston wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Brilliantly crafted and designed, add this fixture to enhance your unique style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.