KS6190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk

  • Mfr # KS6190NKL

  • Zoro # G3108938


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Width
5.88
Height
1.72
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS6190NKL
Zoro #
G3108938
UPC #
663370579868
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.72
Length
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72
Item Length (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Installation Manual
Color
Matte Black
Weight
1.76
Faucet Holes
1
Pulldown Spray
false
Theme
Modern
Installation Type
Single Hole
Hose Included
false
Shared H&C Cartridge Item#
KSRP8191C
Share H&C Handle Item#
KSH8190NKL
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
1.76
Collection
Nustudio
Sidespray
false
Handle Style
Lever
Drain Included
No
Faucet Centers
0
Spout Flow Rate (GPM)
1

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.