KS6191DL Concord Single-Handle Water Filtration Faucet, Polished Chrome

  • Mfr # KS6191DL

  • Zoro # G3103338


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Includes
Faucet; Mounting Hardware
Height
11.06
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6191DL
Zoro #
G3103338
UPC #
663370615047
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.06
Width
5.88
Length
2
Item Length (Inch)
2
Item Height (Inch)
11.06
Item Width (Inch)
5.88
Max Deck Thickness
2.75

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Weight
1.76
Color
Polished Chrome
Item Weight (lbs)
1.76
Installation Type
Single Hole
Shared H&C Cartridge Item#
KSRP8191C
Drain Included
No
Spout Flow Rate (GPM)
1
Theme
Modern
Share H&C Handle Item#
KSH8191DL
Faucet Centers
0
Pullout Spray
false
Handles Included
true
Hose Included
false
Sidespray
false
Faucet Holes
1
Pulldown Spray
false
Collection
Concord
Handle Style
Lever

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.