KS6191NKL Nustudio Single-Handle Cold Water Filtration Faucet, Chrome

  • Mfr # KS6191NKL

  • Zoro # G3090975


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
false
Material
Brass
Height
1.72
Width
5.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS6191NKL
Zoro #
G3090975
UPC #
663370579875
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.72
Width
5.88
Length
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72
Item Length (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Weight
1.76
Color
Polished Chrome
Share H&C Handle Item#
KSH8191NKL
Item Weight (lbs)
1.76
Faucet Centers
0
Collection
Nustudio
Sidespray
false
Handles Included
true
Installation Type
Single Hole
Pullout Spray
false
Handle Style
Lever
Faucet Holes
1
Spout Flow Rate (GPM)
1
Pulldown Spray
false
Shared H&C Cartridge Item#
KSRP8191C
Theme
Modern
Hose Included
false
Drain Included
No

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.