KS6191NYL New York Single-Handle Cold Water Filtration Faucet, Chrome

  • Mfr # KS6191NYL

  • Zoro # G3085646


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Width
5.88
Height
1.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6191NYL
Zoro #
G3085646
UPC #
663370579950
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.72
Length
11.06
Item Height (Inch)
1.72
Item Length (Inch)
11.06
Item Width (Inch)
5.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Weight
1.76
Color
Polished Chrome
Pulldown Spray
false
Pullout Spray
false
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
1
Hose Included
false
Shared H&C Cartridge Item#
KSRP8191C
Theme
Modern
Installation Type
Single Hole
Faucet Holes
1
Faucet Centers
0
Collection
New York
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
1.76
Share H&C Handle Item#
KSH8191NYL

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.