KS6192DL Concord Single-Handle Water Filtration Faucet, Polished Brass

  • Mfr # KS6192DL

  • Zoro # G3104126


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
11.06
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6192DL
Zoro #
G3104126
UPC #
663370615054
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.06
Width
5.88
Length
2
Item Length (Inch)
2
Max Deck Thickness
2.75
Item Width (Inch)
5.88
Item Height (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Color
Polished Brass
Weight
1.76
Hose Included
false
Item Weight (lbs)
1.76
Pulldown Spray
false
Theme
Modern
Collection
Concord
Pullout Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1
Shared H&C Cartridge Item#
KSRP8191C
Faucet Centers
0
Installation Type
Single Hole
Handle Style
Lever
Faucet Holes
1
Handles Included
true
Drain Included
No
Share H&C Handle Item#
KSH8192DL

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.