KS6192NKL Nustudio Single-Handle Cold Water Filtration Faucet, Brass

  • Mfr # KS6192NKL

  • Zoro # G3108055


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6192NKL
Zoro #
G3108055
UPC #
663370579882
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.72
Width
5.88
Length
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72
Item Length (Inch)
11.06

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Features
1/4" compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Color
Polished Brass
Weight
1.76
Hose Included
false
Sidespray
false
Handle Style
Lever
Handles Included
true
Collection
Nustudio
Drain Included
No
Item Weight (lbs)
1.76
Faucet Holes
1
Spout Flow Rate (GPM)
1
Faucet Centers
0
Share H&C Handle Item#
KSH8192NKL
Theme
Modern
Pullout Spray
false
Installation Type
Single Hole
Pulldown Spray
false
Shared H&C Cartridge Item#
KSRP8191C

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.