KS6192NYL New York Single-Handle Cold Water Filtration Faucet, Brass

  • Mfr # KS6192NYL

  • Zoro # G3104765


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Mounting Type
Deck Mount
Height
1.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6192NYL
Zoro #
G3104765
UPC #
663370579967
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.72
Width
5.88
Length
11.06
Item Length (Inch)
11.06
Item Width (Inch)
5.88
Item Height (Inch)
1.72

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Brass
Features
1/4" Compression inlet, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Weight
1.76
Color
Polished Brass
Shared H&C Cartridge Item#
KSRP8191C
Spout Flow Rate (GPM)
1
Share H&C Handle Item#
KSH8192NYL
Handles Included
true
Item Weight (lbs)
1.76
Drain Included
No
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Faucet Holes
1
Installation Type
Single Hole
Faucet Centers
0
Sidespray
false
Collection
New York
Handle Style
Lever
Theme
Modern

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.